Shop All Folding Chair & Table Carts
Officesource
Blow Molded Folding Tables Rectangular Table Cart
Mfr # FTD3502GR
Zoro # G605687399
original price:
$533.24
30% off
new price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31.00''
- Overall Width 76.00''
- Overall Height 45.25''
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # FTD3502GR
- Zoro # G605687399
- UPC # 695991600270
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 31.00'' |
Overall Width | 76.00'' |
Overall Height | 45.25'' |
Details
Color | Gray |
Description
Having trouble storing and moving your blow molded folding tables? OfficeSource brings you this trolley cart with locking wheels, perfect for transporting your blow molded, folding rectangular tables. This cart is manufactured using powder coated steel, and features 4 polyurethane wheels with integrated brakes. This trolley will move your tables smoothly on hard surfaces. The base is big enough to accommodate multiple table sizes, and the cart is easily maneuvered with a convenient end handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVONDALE Avondale Bookcase White (IMAE4872W)
- CALIFORNIA CABANA Towels 30 x 70 - Coral , 4PK (CABANA-CO)
- BAXTON STUDIO Windsor Modern Dark Grey Twin Size Headboard (142-7746)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- OFFICESOURCE Blow Molded Folding Tables Round Table Cart (RA106AGR)
- OFFICESOURCE Reese Collection Stack Chair Dolly (10STKDOLLYBK)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- ADIROFFICE Chair and Table Combo Cart (ADI690-01)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F021)
- Officesource Seating