Shop All Folding Chair & Table Carts
Officesource
Blow Molded Folding Chairs Folding Chair Cart
Mfr # FCDRA51BK
Zoro # G705687404
product price: $466.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Overall Length 31.00''
- Overall Width 67.00''
- Overall Height 70.00''
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # FCDRA51BK
- Zoro # G705687404
- UPC # 695991600096
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 31.00'' |
Overall Width | 67.00'' |
Overall Height | 70.00'' |
Details
Color | Black |
Description
Having a folding chair cart makes storage and mobility very easy. OfficeSource brings you this folding chair cart for 30 FBM03 chairs 72 1501 or 1531 chairs. Made from heavy duty 17 gauge welded steel frame and finished with black high gloss, this cart is a perfect choice for your home, your office or any banquet hall. It is very easy to carry and move chairs on this cart with the 4'' swivel casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- SIGNMISSION Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999569)
- OFFICESOURCE Blow Molded Folding Tables Round Table Cart (RA106AGR)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- OFFICESOURCE Reese Collection Stack Chair Dolly (10STKDOLLYBK)
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Universal Table Dolly (UTD2)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- Officesource Seating