Shop All Task Chairs
Officesource
Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base
Mfr # 7851NSFBL
Zoro # G805673239
original price:
$304.85
5% off
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Armless Task Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 7851NSFBL
- Zoro # G805673239
- UPC # 695991102859
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Details
Style | Armless Task Stool |
Description
This armless mesh back task stool from OfficeSource is no less than a great seating alternative. It is designed to offer a comfortable seating experience to the user, regardless of where you want to use it. You can place this stool in a break room, in computer labs at schools, at the reception counter or anywhere else. To elevate the comfort levels, this stool comes with a mesh back. The breathable mesh makes seating far more comfortable. It also has a foot ring attached to the elegant titanium steel base. You can easily adjust the height of the seat to your preference. Choose from eight seat color options to create the look you want.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- OFFICESOURCE CoolMesh Pro Mesh Back Task Stool with Adjustable Arms, Upholstered Seat, Footring and Black Base (8051ANSFBK)
- OFFICESOURCE Crossway Collection Mesh Back Task Chair with Black Base (610FBK)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- OFFICESOURCE Crusader Collection Task Chair with Arms and Black Frame (7621AAFBK)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MBFBK)
- OFFICESOURCE Plexus Collection Mesh Back Task Chair with Arms and Black Base (P11MBFSFBK)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- Officesource Seating