Shop All Desks
Officesource
95.07'' W X 65.55'' H, Modern Walnut
Mfr # OS153MW
Zoro # G305671230
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Overall Width 95.07''
- Overall Height 65.55''
- Color Modern Walnut
- Length 23.62''
- Features Chic contemporary style | Reception desk, reception return credenza and a deluxe full pedestal | Includes glass transaction shelf | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple, and white finishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OS153MW
- Zoro # G305671230
- UPC # 695991305328
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 95.07'' |
Overall Height | 65.55'' |
Length | 23.62'' |
Details
Color | Modern Walnut |
Features | Chic contemporary style | Reception desk, reception return credenza and a deluxe full pedestal | Includes glass transaction shelf | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple, and white finishes |
Description
Are you looking for the perfect way to welcome your guests or patients into your office space? The right reception desk can make all the difference in the world. This office furniture essential offers a contemporary solution for your business reception needs. This collection includes a spacious reception desk and reception return so there is ample room for your receptionist to tend to paperwork. The deluxe full pedestal offers great filing space, while the glass transaction shelf provides a stable spot for your guests to fill out paperwork, or to complete financial transactions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- SAUDER Englewood Credenza Spm , Top features strong and lightweight 1 in. panel construction (426916)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (OS112CH)
- OFFICESOURCE 66.00'' W X 65.50'' H, White (OS96WH)
- OFFICESOURCE 48.00" W X 29.50" H, Maple (SGLHDPL104MA)
- OFFICESOURCE 48.00" W X 29.50" H, Espresso (SGLHDPL104ES)
- OFFICESOURCE 71.00'' W X 42.50'' H, Cherry (OS97CH)
- OFFICESOURCE 26.57 W X 28.03 H, Charcoal (6080CR)
- BESTAR Aquarius Computer Desk, Rustic Brown/Graphite (114400-000009)
- Officesource Desks