Shop All Desks
Officesource
90.19'' W X 65.55'' H, Cherry
Mfr # OS24CH
Zoro # G005671110
product price: $2,033.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$2,033.99
Free 30-Day Returns
Key Features
- Overall Width 90.19''
- Overall Height 65.55''
- Features Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 66''W x 89.25''D x 65.5''H
- Length 65.98''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS24CH
- Zoro # G005671110
- UPC # 695991305403
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 90.19'' |
Overall Height | 65.55'' |
Length | 65.98'' |
Details
Color | Cherry |
Features | Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 66''W x 89.25''D x 65.5''H |
Description
With a cool contemporary design, this typical offers you all of the traditional functionality that you need. The desk surface space provides space to spread out while you're being productive. The storage cabinet makes it easy to keep blueprints or your other business essentials tucked away neatly. The hutch provides you with great storage and display space for all of your books or awards. The deluxe full pedestal also gives you space for keeping your important documents and customer files organized neatly. This typical is offered in eight great finish options, so you can choose the finish that best complements your office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- OFFICESOURCE 90.19'' W X 65.55'' H, Maple (OS24MA)
- OFFICESOURCE OS Laminate Collection Executive Typical - OS10 (OS10CH)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS4CH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Cherry (SGLHDPL102CH)
- OFFICESOURCE 71.00'' W X 42.50'' H, Modern Walnut (OS97MW)
- OFFICESOURCE 60.00'' W X 29.50" H, Espresso (SGLHLPL103ES)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- Officesource Desks