Shop All Desks
Officesource
89.25'' W X 29.50'' H, Modern Walnut
Mfr # OS6MW
Zoro # G305671032
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Overall Width 89.25''
- Overall Height 29.50''
- Features Spacious corner desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 89.25''W x 89.25''D x 29.5''H
- Length 89.25''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OS6MW
- Zoro # G305671032
- UPC # 695991303423
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 89.25'' |
Overall Height | 29.50'' |
Length | 89.25'' |
Details
Color | Modern Walnut |
Features | Spacious corner desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 89.25''W x 89.25''D x 29.5''H |
Description
This corner desk typical helps to make the most out of your available work space. With great features that will ensure the productivity of your staff, this desk will prove itself for many years to come. This desk is sturdy, durable, and has been built to last, even with heavy daily use. The twin hanging 3/4 pedestals give you a storage solution for your file folders, while also giving you ample storage space for your office supplies and other essentials. This typical is offered in eight great finish choices, so you can choose the color that best complements your office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Porcelain Phrenology Head Statue (SP020)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- BOSS Executive Chair, Fixed, White (B9471-WT)
- OFFICESOURCE 89.25'' W X 29.50'' H, Espresso (OS6ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Modern Walnut (DBLFLPL105MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLHLPL102WH)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- OFFICESOURCE 29.53 W X 29.53 H, Distressed Brown (HIR3024DB)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFDPL101CG)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1224DE)
- Officesource Desks