Shop All Desks
Officesource
89.25'' W X 29.50'' H, Espresso
Mfr # OS6ES
Zoro # G105671010
product price: $951.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Overall Width 89.25''
- Overall Height 29.50''
- Length 89.25''
- Features Spacious corner desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 89.25''W x 89.25''D x 29.5''H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS6ES
- Zoro # G105671010
- UPC # 695991300866
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 89.25'' |
Overall Height | 29.50'' |
Length | 89.25'' |
Details
Color | Espresso |
Features | Spacious corner desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 89.25''W x 89.25''D x 29.5''H |
Description
This corner desk typical helps to make the most out of your available work space. With great features that will ensure the productivity of your staff, this desk will prove itself for many years to come. This desk is sturdy, durable, and has been built to last, even with heavy daily use. The twin hanging 3/4 pedestals give you a storage solution for your file folders, while also giving you ample storage space for your office supplies and other essentials. This typical is offered in eight great finish choices, so you can choose the color that best complements your office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- OFFICESOURCE 89.25'' W X 29.50'' H, Modern Walnut (OS6MW)
- OFFICESOURCE 71.00'' W X 29.50'' H, Modern Walnut (PL105MW)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (PL105MH)
- OFFICESOURCE 66.00'' W X 65.50'' H, White (OS96WH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- OFFICESOURCE 70.87 W X 29.53 H, Distressed Brown (HID3071DB)
- WE'RE IT 30 W X 46.25 H, White, Metal, reclaimed wood (VL22WH6030-RW)
- Officesource Desks