Shop All Desks
Officesource
72.00'' W X 49.60'' H, Cherry
Mfr # PLTHAT5172CH
Zoro # G205671026
product price: $1,234.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Overall Width 72.00''
- Overall Height 49.60''
- Features Includes the deluxe electric adjustable base | Ergonomic choice | Health benefits are great | Improves Productivity
- Length 75.60''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PLTHAT5172CH
- Zoro # G205671026
- UPC # 695991328051
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 72.00'' |
Overall Height | 49.60'' |
Length | 75.60'' |
Details
Color | Cherry |
Features | Includes the deluxe electric adjustable base | Ergonomic choice | Health benefits are great | Improves Productivity |
Description
Your office furniture should enhance your work place by ensuring that your team is able to be as productive as possible. One way to keep productivity up is to give each member of your team an adjustable desk that will not only be an ergonomically sound choice, but will also help to boost the overall health of each team member. Adjustable desks offer ample work top surface space so that your team can spread out comfortably while working. When they are ready to stretch their legs, they simply need to push a button and the deluxe electric adjustable base goes up to the desired height. The laminate casing for this adjustable table base is available in eight finish colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Flat Black, 36" W x 48" L Sheet (0136481220TWR1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (DBLFDPL105MH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFLPL101CG)
- OFFICESOURCE 66.00'' W X 29.50'' H, Modern Walnut (OS31MW)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Maple (OS86MA)
- OFFICESOURCE 60.00'' W X 29.50'' H, Modern Walnut (DBLFDPL103MW)
- GEC Offices To Go„¢ Center Drawer in Artisan Gray - Executive Modular Furniture (SL20CD-AGL)
- Officesource Desks