Shop All Desks
Officesource
72.00'' W X 40.35'' H, Modern Walnut
Mfr # PLT4172MW
Zoro # G505670910
product price: $447.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Overall Width 72.00''
- Overall Height 40.35''
- Length 30.00''
- Features No pedestals are available for this desk | Spacious work surface | Offered in eight stunning finishes | Dimensions: 72''W x 30''D x 41''H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PLT4172MW
- Zoro # G505670910
- UPC # 695991328747
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 72.00'' |
Overall Height | 40.35'' |
Length | 30.00'' |
Details
Color | Modern Walnut |
Features | No pedestals are available for this desk | Spacious work surface | Offered in eight stunning finishes | Dimensions: 72''W x 30''D x 41''H |
Description
Your office furniture should work for your available space, and help to meet your productivity needs. This desk shell is a great choice to help you to build the office space that works best for your business needs. Install file and storage drawers to create a custom solution all your own. This well designed and well built laminate desk shell is offered in eight great finishes that allow you to opt for traditional or contemporary styles. Durable and low maintenance, this 72'' wide desk shell will give you many great years of reliable use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 23-1/2" D X 47-1/4" W X 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- HILLMAN 34 14 Blued Cut Tack (122597)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- OFFICESOURCE 72.00'' W X 40.35'' H, Espresso (PLT4172ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (PL105CH)
- OFFICESOURCE 48.00" W X 29.50" H, Maple (SGLHDPL121MA)
- OFFICESOURCE 95.07'' W X 65.55'' H, Modern Walnut (OS153MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLHLPL102WH)
- OFFICESOURCE 70.00'' W X 31.00'' H, Vintage Black with Wood Plank Tops (IMHF680BK)
- SAFCO 20 in D X 28" W X 42" H, Beige, Steel (1201BE)
- Officesource Desks