Shop All Desks
Officesource
72.00'' W X 40.35'' H, Espresso
Mfr # PLT4172ES
Zoro # G405670928
product price: $447.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Overall Width 72.00''
- Overall Height 40.35''
- Length 30.00''
- Features No pedestals are available for this desk | Spacious work surface | Offered in eight stunning finishes | Dimensions: 72''W x 30''D x 41''H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PLT4172ES
- Zoro # G405670928
- UPC # 695991328488
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 72.00'' |
Overall Height | 40.35'' |
Length | 30.00'' |
Details
Color | Espresso |
Features | No pedestals are available for this desk | Spacious work surface | Offered in eight stunning finishes | Dimensions: 72''W x 30''D x 41''H |
Description
Your office furniture should work for your available space, and help to meet your productivity needs. This desk shell is a great choice to help you to build the office space that works best for your business needs. Install file and storage drawers to create a custom solution all your own. This well designed and well built laminate desk shell is offered in eight great finishes that allow you to opt for traditional or contemporary styles. Durable and low maintenance, this 72'' wide desk shell will give you many great years of reliable use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- SAFCO Cabinet, Appliance Base, Asian Night (1705AN)
- HOMELEGANCE Savion Side Chair (5494S)
- OFFICESOURCE 72.00'' W X 40.35'' H, Modern Walnut (PLT4172MW)
- OFFICESOURCE 71.00'' W X 65.50'' H, Mahogany (OS127MH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Mahogany (OS86MH)
- OFFICESOURCE 66.00'' W X 65.50'' H, White (OS96WH)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- OFFICESOURCE 90.19'' W X 65.55'' H, Maple (OS24MA)
- DACASSO Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set (D3603)
- Officesource Desks