Shop All Desks
Officesource
71.00'' W X 65.50'' H, Modern Walnut
Mfr # OS89MW
Zoro # G205670845
product price: $1,546.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,546.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 65.50''
- Color Modern Walnut
- Features Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 71''W x 83''D x 65.5''H
- Length 83.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS89MW
- Zoro # G205670845
- UPC # 843650120182
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 65.50'' |
Length | 83.00'' |
Details
Color | Modern Walnut |
Features | Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 71''W x 83''D x 65.5''H |
Description
If you need sleek, contemporary office furniture that will give you the ability to meet all of the needs of your growing business, you'll find that this typical offers you all of that, and so much more. Whether you are building a new office space or giving a much needed renovation to the office of one of your executives, this typical comes together to give you everything that you need. The desk supports will ensure that your desk is sturdy, while the pedestals give you all of the file storage space that is needed for your important documentation. The open hutch gives you display and storage space, and the tack board is great for helping to keep your notes and reminders organized. This typical is available in eight finishes, so you can choose the one that best meets your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, Bronze (RFCP7BZ)
- ELECTROLUX Ice Stripper (5304469378)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (PL105CH)
- OFFICESOURCE 26.57 W X 28.03 H, Charcoal (6080CR)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS208LMW)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS211MW)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS208CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFLPL101CG)
- QUANTUM SIT-STAND DESK SERIES 6'x6' L-Shaped Adjustable Electric Sit-Stand Desk with lock box in Sea Salt, mfgd w/Board Work Top (CY-QNT_L36-6x6)
- Officesource Desks