Shop All Desks
Officesource
71.00'' W X 65.50'' H, Modern Walnut
Mfr # OS211MW
Zoro # G805670955
product price: $1,265.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,265.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 65.50''
- Color Modern Walnut
- Length 107.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS211MW
- Zoro # G805670955
- UPC # 695991303355
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 65.50'' |
Length | 107.50" |
Details
Color | Modern Walnut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Gray Mist (LTL-2K)
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- OFFICESOURCE 71.00'' W X 29.50'' H, Modern Walnut (DBLFLPL105MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, Modern Walnut (DBLFDPL103MW)
- OFFICESOURCE 60.00'' W X 29.50" H, Maple (SGLHLPL103MA)
- OFFICESOURCE 66.00'' W X 29.50'' H, Coastal Gray (DBLFDPL102CG)
- OFFICESOURCE 48.00" W X 29.50" H, Maple (SGLHDPL104MA)
- OFFICESOURCE 112.00'' W X 65.50'' H, Mahogany (OS57MH)
- SAUDER Rollingwood Country 54 in. Writing Desk , Durable, 1 in. thick top for laptop, planner, and more (431407)
- Officesource Desks