Shop All Desks
Officesource
71.00'' W X 65.50'' H, Modern Walnut
Mfr # OS209MW
Zoro # G305670844
product price: $975.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$975.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 65.50''
- Color Modern Walnut
- Length 66.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS209MW
- Zoro # G305670844
- UPC # 695991308503
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 65.50'' |
Length | 66.00'' |
Details
Color | Modern Walnut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- OFFICESOURCE 60.00'' W X 29.50'' H, Espresso (SGLHDPL103ES)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS89MW)
- OFFICESOURCE 71.00'' W X 42.50'' H, Espresso (OS97ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (DBLFDPL105MH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Mahogany (OS127MH)
- OFFICESOURCE 60.00'' W X 29.50" H, Espresso (SGLHLPL103ES)
- HARTFORD Open L-Desk White (IMHF386RW-KIT)
- Officesource Desks