Shop All Desks
Officesource
71.00'' W X 65.50'' H, Mahogany
Mfr # OS211MH
Zoro # G905670916
product price: $1,265.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,265.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 65.50''
- Color Mahogany
- Length 107.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS211MH
- Zoro # G905670916
- UPC # 695991305915
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 65.50'' |
Length | 107.50" |
Details
Color | Mahogany |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHDPL105CH)
- OFFICESOURCE 72.00'' W X 40.35'' H, Espresso (PLT4172ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Maple (PL105MA)
- OFFICESOURCE 60.00'' W X 29.50" H, Maple (SGLHLPL103MA)
- OFFICESOURCE 226.00'' W X 29.50'' H, Maple (OS170MA)
- OFFICESOURCE 66.00'' W X 66.50'' H, Cherry (OS124CH)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- Officesource Desks