Shop All Desks
Officesource
71.00'' W X 65.50'' H, Mahogany
Mfr # OS127MH
Zoro # G605670889
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,548.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 65.50''
- Color Mahogany
- Length 83.00''
- Features Handy tack board | Contemporary design, with ample storage space | Offered in some great finish choices | Dimensions: 71''W x 83''D x 65.5''H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OS127MH
- Zoro # G605670889
- UPC # 695991303324
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 65.50'' |
Length | 83.00'' |
Details
Color | Mahogany |
Features | Handy tack board | Contemporary design, with ample storage space | Offered in some great finish choices | Dimensions: 71''W x 83''D x 65.5''H |
Description
Get the office you deserve with the addition of this typical designed to help keep you at your productive best. The right office furniture will not only help to make a statement about your business and the way that you operate; it will seamlessly integrate itself into your business life. This typical offers you a casual, contemporary look, with all of the functionality and storage space offered by the traditional style. You'll get ample storage space for your office essentials, and file storage for your important documents, from the two deluxe full pedestals. The hutch gives you additional storage space, and the tack board allows you to pin your important memos and notes where you can see them, so you can keep your desk surface clear while you're hard at work. This typical is available in eight great finishes, so you can choose the one that best complements your existing office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-6-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-GOLDVEIN-S0806-GG)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- OFFICESOURCE 66.00'' W X 65.50'' H, White (OS96WH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS212CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (PL105CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Coastal Gray (OS89CG)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS89MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, Espresso (DBLFLPL103ES)
- NORSTAR OFFICE PRODUCTS - KLANG MALAYSI Interion Desk Shell Reversible Return, 48inW x 24inD, Mocha (O-695934MC)
- Officesource Desks