Shop All Desks
Officesource
71.00'' W X 65.50'' H, Coastal Gray
Mfr # OS89CG
Zoro # G905671333
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,546.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 65.50''
- Color Coastal Gray
- Length 83.00''
- Features Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 71''W x 83''D x 65.5''H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OS89CG
- Zoro # G905671333
- UPC # 695991326026
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 65.50'' |
Length | 83.00'' |
Details
Color | Coastal Gray |
Features | Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 71''W x 83''D x 65.5''H |
Description
If you need sleek, contemporary office furniture that will give you the ability to meet all of the needs of your growing business, you'll find that this typical offers you all of that, and so much more. Whether you are building a new office space or giving a much needed renovation to the office of one of your executives, this typical comes together to give you everything that you need. The desk supports will ensure that your desk is sturdy, while the pedestals give you all of the file storage space that is needed for your important documentation. The open hutch gives you display and storage space, and the tack board is great for helping to keep your notes and reminders organized. This typical is available in eight finishes, so you can choose the one that best meets your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- MODWAY FURNITURE Charisma Channel Tufted Performance Velvet Living Room Sofa Navy (EEI-3886-NAV)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- OFFICESOURCE 90.19'' W X 65.55'' H, Cherry (OS24CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS208LMW)
- OFFICESOURCE 142.00'' W X 40.50'' H, Espresso (OS148ES)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (PL105MH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (DBLFDPL105MH)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- Officesource Desks