Shop All Desks
Officesource
71.00'' W X 65.50'' H, Cherry
Mfr # OS86CH
Zoro # G105671133
product price: $1,350.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 65.50''
- Color Cherry
- Features Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 71''W x 83''D x 65.5''H
- Length 83.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS86CH
- Zoro # G105671133
- UPC # 695991300293
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 65.50'' |
Length | 83.00'' |
Details
Color | Cherry |
Features | Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 71''W x 83''D x 65.5''H |
Description
Are you looking for contemporary office furniture that will give you the ability to meet all of the needs of your growing business? This typical offers you all of that, and so much more. Whether you are building a customer facing work space, or designing an office for your executives, this typical comes together to give you everything that you need. The desk supports will ensure that your desk is sturdy, while the pedestals give you all of the file storage space that is needed for your important documentation. The open hutch gives you great display and storage space, while also giving you versatility and options. The tack board is a useful place to pin up all of your important memos and reminders. This typical is available in eight beautiful finishes, and you can choose the one that best complements your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 108 in W (4EEZ4)
- LUXOR Endura, (3) Shelf A/V Cart, w/Cabinet (LE42C-B)
- OFFICESOURCE 71.00'' W X 65.50'' H, Mahogany (OS211MH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Espresso (SGLHDPL103ES)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHLPL105CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Maple (DBLFLPL103MA)
- OFFICESOURCE 71.00'' W X 42.50'' H, Maple (OS77MA)
- OFFICESOURCE 71.00'' W X 29.50'' H, White (DBLHLPL105WH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, White, Traditional (I 3103)
- Officesource Desks