Shop All Desks
Officesource
71.00'' W X 65.50'' H, Cherry
Mfr # OS212CH
Zoro # G505671092
product price: $1,393.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,393.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 65.50''
- Color Cherry
- Length 107.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS212CH
- Zoro # G505671092
- UPC # 695991305885
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 65.50'' |
Length | 107.50" |
Details
Color | Cherry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LE1)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- OFFICESOURCE 70.00'' W X 31.00'' H, Vintage Black with Wood Plank Tops (IMHF680BK)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLFDPL102WH)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS9CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, White (PL105WH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (PL105CG)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS89MW)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- Officesource Desks