Shop All Desks
Officesource
71.00'' W X 42.50'' H, Maple
Mfr # OS97MA
Zoro # G205671323
product price: $960.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$960.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 42.50''
- Color Maple
- Features Spacious reception desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 71''W x 78''D x 42''H
- Length 36.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS97MA
- Zoro # G205671323
- UPC # 695991305304
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 42.50'' |
Length | 36.00'' |
Details
Color | Maple |
Features | Spacious reception desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 71''W x 78''D x 42''H |
Description
Office furniture should ensure workplace productivity, and this reception desk does just that, from the large transaction top that gives your patients or customers somewhere to complete paperwork, to the thoughtfully designed simple contemporary style. This L-shaped reception typical offers a spacious work surface for your front office staff. The hanging 3/4 pedestals offer great storage for office essentials, files, and documents. This contemporary styled reception typical is available in eight great finish options, so you can create the lobby that will best represent your company and the way that you do business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- BOSS Fabric Executive Chair, 23-, Fixed, Burgundy (B905-BY)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLFDPL102WH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Mahogany (OS211MH)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLHLPL102WH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Mahogany (OS31MH)
- OFFICESOURCE 71.00'' W X 42.50'' H, Maple (OS77MA)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LS1)
- Officesource Desks