Shop All Desks
Officesource
71.00'' W X 42.50'' H, Maple
Mfr # OS77MA
Zoro # G205671217
product price: $773.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 42.50''
- Color Maple
- Length 35.50''
- Features Spacious functional reception area collection | Offers storage and organizational space | Makes the right first impression | Offered in some great finish options | Dimensions: 71''W x 35.5''D x 42.5''H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS77MA
- Zoro # G205671217
- UPC # 695991321625
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 42.50'' |
Length | 35.50'' |
Details
Color | Maple |
Features | Spacious functional reception area collection | Offers storage and organizational space | Makes the right first impression | Offered in some great finish options | Dimensions: 71''W x 35.5''D x 42.5''H |
Description
Greet guests and clients the right way, with office furniture that makes the best first impression. This typical includes a spacious transaction top that is ideal for filling out paperwork or going over payment details. This typical also includes hanging pedestals that will allow you to keep your reception area neatly organized. There is no lack of storage space with this typical. This typical is offered in eight finish options so that you can get just the right contemporary look for your reception or waiting area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- BIG BEN Alarm Clock Bb Twin Bell (70010A)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- OFFICESOURCE 48.00" W X 29.50" H, Maple (SGLHDPL104MA)
- OFFICESOURCE 70.00'' W X 31.00'' H, Vintage Black with Wood Plank Tops (IMHF680BK)
- OFFICESOURCE 59.06" W X 45.47" H, Silver (OSBHAT4860SI)
- OFFICESOURCE 90.19'' W X 65.55'' H, Cherry (OS24CH)
- OFFICESOURCE 89.25'' W X 29.50'' H, Modern Walnut (OS6MW)
- OFFICESOURCE 66.00'' W X 29.50'' H, Espresso (OS31ES)
- DAPHNES DINNETTE 48 in. Natural Top & White Metal Corner Computer Desk (DA3067117)
- Officesource Desks