Shop All Desks
Officesource
71.00'' W X 42.50'' H, Espresso
Mfr # OS77ES
Zoro # G005671233
product price: $763.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$763.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 42.50''
- Color Espresso
- Features Spacious functional reception area collection | Offers storage and organizational space | Makes the right first impression | Offered in some great finish options | Dimensions: 71''W x 35.5''D x 42.5''H
- Length 35.50''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS77ES
- Zoro # G005671233
- UPC # 695991300866
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 42.50'' |
Length | 35.50'' |
Details
Color | Espresso |
Features | Spacious functional reception area collection | Offers storage and organizational space | Makes the right first impression | Offered in some great finish options | Dimensions: 71''W x 35.5''D x 42.5''H |
Description
Greet guests and clients the right way, with office furniture that makes the best first impression. This typical includes a spacious transaction top that is ideal for filling out paperwork or going over payment details. This typical also includes hanging pedestals that will allow you to keep your reception area neatly organized. There is no lack of storage space with this typical. This typical is offered in eight finish options so that you can get just the right contemporary look for your reception or waiting area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSATOR Umbrella Bags, PK200 (UMBRELLA-BAG)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Oil Rubbed Bronze (KN75352NP)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- OFFICESOURCE 60.00'' W X 29.50'' H, Modern Walnut (DBLFLPL103MW)
- OFFICESOURCE 95.07'' W X 65.55'' H, Modern Walnut (OS153MW)
- OFFICESOURCE 26.57 W X 28.03 H, Charcoal (6080CR)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLFDPL102WH)
- OFFICESOURCE 70.87 W X 29.53 H, Distressed Brown (HID3071DB)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (PL105MH)
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- Officesource Desks