Shop All Desks
Officesource
71.00'' W X 29.50'' H, White
Mfr # PL105WH
Zoro # G305671100
product price: $252.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50''
- Color White
- Features High Quality Materials| Easy to set up | Popular Design| Elegant Finish | Wire Management Grommets
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL105WH
- Zoro # G305671100
- UPC # 695991320109
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50'' |
Length | 30.00'' |
Details
Color | White |
Features | High Quality Materials| Easy to set up | Popular Design| Elegant Finish | Wire Management Grommets |
Description
The sleek design, elegant line style, minimalistic frame, and quality craftsmanship all make this desk shell a great addition to any office set up or decor that you may have in your office. Enjoy the elegance of this accessory piece, available in your choice of eight finish options. Like all OfficeSource pieces, this piece will help your office look and feel more professional, and allow you to do your work more efficiently! See the difference for yourself today and enjoy working at your office even more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 24x24 (WAP10757-C2424GG)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 60" Panel (84 FM-60")
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- OFFICESOURCE 71.00'' W X 29.50'' H, Maple (PL105MA)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (DBLFDPL105MH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLHDPL103CH)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS9CH)
- OFFICESOURCE 48.00" W X 29.50" H, Espresso (SGLHDPL104ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (PL105CG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 55"L, Work, Laminate, Solid Wood Legs, Brown (I 7096)
- Officesource Desks