Shop All Desks
Officesource
71.00'' W X 29.50'' H, Modern Walnut
Mfr # PL105MW
Zoro # G905671159
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50''
- Color Modern Walnut
- Length 30.00''
- Features High Quality Materials| Easy to set up | Popular Design| Elegant Finish | Wire Management Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # PL105MW
- Zoro # G905671159
- UPC # 695991300842
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50'' |
Length | 30.00'' |
Details
Color | Modern Walnut |
Features | High Quality Materials| Easy to set up | Popular Design| Elegant Finish | Wire Management Grommets |
Description
The sleek design, elegant line style, minimalistic frame, and quality craftsmanship all make this desk shell a great addition to any office set up or decor that you may have in your office. Enjoy the elegance of this accessory piece, available in your choice of eight finish options. Like all OfficeSource pieces, this piece will help your office look and feel more professional, and allow you to do your work more efficiently! See the difference for yourself today and enjoy working at your office even more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (602)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Chair in Tan - Set of 2 (DC055-TN)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (PL105CG)
- OFFICESOURCE 66.00'' W X 29.50'' H, Coastal Gray (DBLFDPL102CG)
- OFFICESOURCE OS Laminate Collection Executive Typical - OS10 (OS10CH)
- OFFICESOURCE 66.00'' W X 66.50'' H, Cherry (OS124CH)
- OFFICESOURCE 48.00" W X 29.50" H, Cherry (SGLHDPL121CH)
- OFFICESOURCE 90.19'' W X 65.55'' H, Cherry (OS24CH)
- MAYLINE Corner Desk, 48" D X 72" W X 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLDC)
- Officesource Desks