Shop All Desks
Officesource
71.00'' W X 29.50'' H, Modern Walnut
Mfr # DBLFLPL105MW
Zoro # G205671163
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$902.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50''
- Color Modern Walnut
- Length 77.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # DBLFLPL105MW
- Zoro # G205671163
- UPC # 695991303423
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50'' |
Length | 77.00'' |
Details
Color | Modern Walnut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- OFFICESOURCE 71.00'' W X 65.50'' H, Mahogany (OS127MH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Espresso (DBLFDPL101ES)
- OFFICESOURCE 48.00" W X 29.50" H, Maple (SGLHDPL104MA)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (SGLHDPL103WH)
- OFFICESOURCE 59.06" W X 45.47" H, Silver (OSBHAT4860SI)
- OFFICESOURCE 70.00'' W X 31.00'' H, Vintage Black with Wood Plank Tops (IMHF689BK)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 58"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black (I 7391)
- Officesource Desks