Shop All Desks
Officesource
71.00'' W X 29.50'' H, Modern Walnut
Mfr # DBLFLPL101MW
Zoro # G105670976
product price: $907.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$907.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50''
- Color Modern Walnut
- Length 83.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # DBLFLPL101MW
- Zoro # G105670976
- UPC # 695991304642
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50'' |
Length | 83.00'' |
Details
Color | Modern Walnut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO Candle, Wax, 15-1/2 in. L, 16 lb., PK500 (40100)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- OFFICESOURCE 60.00'' W X 29.50'' H, Modern Walnut (DBLFDPL103MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, Mahogany (OS209LMH)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS4CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS212CH)
- OFFICESOURCE 226.00'' W X 29.50'' H, Modern Walnut (OS170MW)
- OFFICESOURCE 71.00'' W X 29.50" H, Modern Walnut (SGLHLPL101MW)
- PROCOMFORT Computer Workcenter and Credenza With Hutch (PR13101)
- Officesource Desks