Shop All Desks
Officesource
71.00'' W X 29.50" H, Maple
Mfr # SGLHLPL105MA
Zoro # G605671091
product price: $580.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50"
- Color Maple
- Length 77.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHLPL105MA
- Zoro # G605671091
- UPC # 695991300828
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50" |
Length | 77.00" |
Details
Color | Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 3-Drawer Filing Cabinet, Black (HZ-CHPL-01-BK-GG)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS209MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, Modern Walnut (DBLFLPL103MW)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (PL105CH)
- OFFICESOURCE 71.00'' W X 42.50'' H, Cherry (OS97CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLHDPL103CH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Cherry (SGLHDPL102CH)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20454)
- Officesource Desks