Shop All Desks
Officesource
71.00'' W X 29.50'' H, Maple
Mfr # DBLHLPL101MA
Zoro # G305671292
product price: $776.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$776.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50''
- Color Maple
- Length 83.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # DBLHLPL101MA
- Zoro # G305671292
- UPC # 695991303409
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50'' |
Length | 83.00'' |
Details
Color | Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Heyco Strain Relief (17045-3)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- TRADEMARK FINE ART Edvard Munch 'The Haymaker' Canvas Art, 24x32 (AA00702-C2432GG)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- OFFICESOURCE 71.00'' W X 29.50'' H, White (DBLHLPL105WH)
- OFFICESOURCE 71.00'' W X 42.50'' H, Espresso (OS97ES)
- OFFICESOURCE 66.00'' W X 29.50'' H, Coastal Gray (DBLFDPL102CG)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (SGLHDPL103WH)
- OFFICESOURCE 66.00'' W X 66.50'' H, Cherry (OS124CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS211MW)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- Officesource Desks