Shop All Desks
Officesource
71.00'' W X 29.50" H, Espresso
Mfr # SGLHLPL101ES
Zoro # G705670970
product price: $583.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50"
- Color Espresso
- Length 83.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHLPL101ES
- Zoro # G705670970
- UPC # 695991300309
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50" |
Length | 83.00" |
Details
Color | Espresso |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- FLASH FURNITURE Round Table Set, 28.75 W X 28.75 L X 28 H, Aluminum, Glass, Metal, Plastic, Rattan, Clear (TLH-087RD-037BN2-GG)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7277)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (SGLHDPL103CH)
- OFFICESOURCE OS Laminate Collection Executive Typical - OS10 (OS10CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS89MW)
- OFFICESOURCE 90.19'' W X 65.55'' H, Maple (OS24MA)
- OFFICESOURCE 66.00'' W X 29.50'' H, Mahogany (OS31MH)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, N. Walnut (55490NW)
- Officesource Desks