Shop All Desks
Officesource
71.00'' W X 29.50" H, Espresso
Mfr # SGLHDPL105ES
Zoro # G605671336
product price: $449.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50"
- Color Espresso
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHDPL105ES
- Zoro # G605671336
- UPC # 695991300798
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50" |
Length | 30.00'' |
Details
Color | Espresso |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Rectangle Narrow End Table, 22 in W X 14 in L X 25 in H, Wood, Unfinished (OT-2214)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (17548)
- DIVERSIFIED SPACES Base Molding, Rubber, 12" x 4" (100283)
- FLASH FURNITURE Jada 24 x 36 Decorative Wall Mirror - Rounded Corners, Matte Black (HMHD-22M199YBN-BK-GG)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHLPL105CH)
- OFFICESOURCE 142.00'' W X 40.50'' H, Espresso (OS148ES)
- OFFICESOURCE 66.00'' W X 29.50'' H, Espresso (OS31ES)
- OFFICESOURCE 66.00'' W X 29.50'' H, Modern Walnut (OS31MW)
- OFFICESOURCE 66.00'' W X 66.50'' H, Cherry (OS124CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS208CH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Laminate, Brown, Grey (I 7171)
- Officesource Desks