Shop All Desks
Officesource
71.00'' W X 29.50'' H, Coastal Gray
Mfr # DBLFDPL105CG
Zoro # G305671322
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50''
- Color Coastal Gray
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # DBLFDPL105CG
- Zoro # G305671322
- UPC # 695991326088
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50'' |
Length | 30.00'' |
Details
Color | Coastal Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- ZORO SELECT 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 18x24 (WAG14697-C1824GG)
- OFFICESOURCE OS Laminate Collection Executive Typical - OS10 (OS10CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (DBLFDPL105MH)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (SGLHDPL103WH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Cherry (SGLHDPL102CH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Modern Walnut (OS31MW)
- OFFICESOURCE 71.00'' W X 65.50'' H, Mahogany (OS86MH)
- ALERA TECHNOLOGIES ALE 42 x 24 in. Valencia Series Mobile Workstation Desk - Espresso (VA204224ES)
- Officesource Desks