Shop All Desks
Officesource
71.00'' W X 29.50" H, Cherry
Mfr # SGLHLPL105CH
Zoro # G905671210
product price: $580.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50"
- Color Cherry
- Length 77.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHLPL105CH
- Zoro # G905671210
- UPC # 695991303362
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50" |
Length | 77.00" |
Details
Color | Cherry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'Alaskan Malamute' Canvas Art, 35x35 (ALI24031-C3535GG)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- OSBORNE WOOD PRODUCTS 17 x 2 Eaton Chair Leg in Soft Maple (6205M)
- OFFICESOURCE 71.00'' W X 42.50'' H, Espresso (OS97ES)
- OFFICESOURCE 60.00'' W X 29.50'' H, Espresso (SGLHDPL103ES)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHDPL105CH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Espresso (OS31ES)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- OFFICESOURCE 48.00" W X 29.50" H, Cherry (SGLHDPL121CH)
- HON 14.63 in D X 36" W X 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- Officesource Desks