Shop All Desks
Officesource
71.00'' W X 29.50" H, Cherry
Mfr # SGLHDPL105CH
Zoro # G305671353
product price: $434.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50"
- Color Cherry
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHDPL105CH
- Zoro # G305671353
- UPC # 695991300859
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50" |
Length | 30.00'' |
Details
Color | Cherry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- FROST KING SP57-67 2 in. Thick Water Heater Blanket (FR11628)
- HOLLAND BAR STOOL CO USC Trojans Seat Cover (BSCSouCal)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- OFFICESOURCE 71.00'' W X 42.50'' H, Espresso (OS97ES)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (SGLHDPL103CH)
- OFFICESOURCE 95.07'' W X 65.55'' H, Modern Walnut (OS153MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, Mahogany (OS209LMH)
- BESTAR L Shaped Desk, 82.9" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93880-59)
- Officesource Desks