Shop All Desks
Officesource
71.00'' W X 29.50'' H, Cherry
Mfr # PL105CH
Zoro # G105671256
product price: $252.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50''
- Color Cherry
- Features High Quality Materials| Easy to set up | Popular Design| Elegant Finish | Wire Management Grommets
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL105CH
- Zoro # G105671256
- UPC # 695991300781
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50'' |
Length | 30.00'' |
Details
Color | Cherry |
Features | High Quality Materials| Easy to set up | Popular Design| Elegant Finish | Wire Management Grommets |
Description
The sleek design, elegant line style, minimalistic frame, and quality craftsmanship all make this desk shell a great addition to any office set up or decor that you may have in your office. Enjoy the elegance of this accessory piece, available in your choice of eight finish options. Like all OfficeSource pieces, this piece will help your office look and feel more professional, and allow you to do your work more efficiently! See the difference for yourself today and enjoy working at your office even more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- FLASH FURNITURE Round Restaurant Table Base with 3 Dia. (XU-TR18-GG)
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- OFFICESOURCE 60.00'' W X 29.50" H, Maple (SGLHLPL103MA)
- OFFICESOURCE 71.00'' W X 29.50'' H, Espresso (DBLFDPL101ES)
- OFFICESOURCE 60.00'' W X 29.50'' H, Maple (DBLFLPL103MA)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS4CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS209MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- HIRSH 29.5 in D X 59 in W X 29.9 in H, Black / Weathered Charcoal, Steel (23987)
- Officesource Desks