Shop All Desks
Officesource
71.00'' W X 29.50'' H, Cherry
Mfr # OS112CH
Zoro # G405671062
product price: $1,404.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,404.99
Free 30-Day Returns
Key Features
- Overall Width 71.00''
- Overall Height 29.50''
- Color Cherry
- Features Sleek contemporary design | Ample storage and organizational space | Offered in some great finish options | Dimensions: 71''W x 95''D x 29.5''H
- Length 95.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS112CH
- Zoro # G405671062
- UPC # 843650120229
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 71.00'' |
Overall Height | 29.50'' |
Length | 95.00'' |
Details
Color | Cherry |
Features | Sleek contemporary design | Ample storage and organizational space | Offered in some great finish options | Dimensions: 71''W x 95''D x 29.5''H |
Description
Are you looking to add functional and versatile office furniture to your work place? This typical offers you all of the functionality that you're looking for, with a sleek and contemporary design that will make a bold statement about your business and sense of style. This typical boasts a desk with a corner extension, and a reversible return that gives you layout options. The deluxe full pedestal and combo lateral file will give you ample storage space for your office essentials and file organization needs. With attractive metal pulls on each drawer, this typical simply exudes professionalism. This typical is available in eight beautiful finishes, so you can choose the one that best complements your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 6026Q)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS212CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (SGLHDPL103WH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS208CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Coastal Gray (OS89CG)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLHDPL103CH)
- GLOBAL EQUIPMENT Interion Pre-Configured Office Cubicle - 5'W x 4'D x 60"H - Add-On Kit - Gray (240316GY)
- Officesource Desks