Shop All Folding & Event Tables
Officesource
71.00'' W, 71.00'' L, 29.00'' H, Gray with Charcoal Legs
Mfr # FBM71RGR
Zoro # G205687423
product price: $340.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Width 71.00''
- Length 71.00''
- Height 29.00''
- Tabletop Color Gray with Charcoal Legs
- Frame Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # FBM71RGR
- Zoro # G205687423
- UPC # 695991600089
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 71.00'' |
Length | 71.00'' |
Height | 29.00'' |
Details
Tabletop Color | Gray with Charcoal Legs |
Frame Color | Charcoal |
Leg Color | Gray with Charcoal Legs |
Description
The Blow Molded Folding round table is useful in a variety of settings that include banquet halls, conference centers, cafeterias, schools and in the home. Its features include a surface constructed of durable plastic and powder-coated wishbone legs that are easy to fold. The plastic surface resists stains and cleans with mild dish soap. The tables are 40% lighter than comparable wood tables. When the table is not in use, a spring clip will lock the table legs in a folded position for quick and easy storage. This table is commercial grade to withstand everyday use in the hospitality industry or in the home. Perfect for outdoors or indoors, these light-weight OfficeSource tables constructed of durable plastic will not chip, crack or warp over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Spring Kit Door (884993)
- ZORO SELECT Folding Chair, Steel, Black, 300 lb. (13V423)
- LORELL Slip Over Floor SaversVinylGray, PK8 (LLR49317)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- ADAMS MFG Bigeasygry Stack Table (8090-13-3731)
- ICEBERG Rectangular Tables, 72 in W, 30 in L, 35 in H, Blow-Molded High-Density Polyethylene Top, Charcoal (65627)
- Officesource Folding & Event Tables