Shop All Desks
Officesource
70.87 W X 29.53 H, Distressed Brown
Mfr # HID3071DB
Zoro # G805671365
product price: $1,038.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,038.99
Free 30-Day Returns
Key Features
- Overall Width 70.87
- Overall Height 29.53
- Color Distressed Brown
- Length 29.53
- Frame Color Distressed Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # HID3071DB
- Zoro # G805671365
- UPC # 843650118837
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 70.87 |
Overall Height | 29.53 |
Length | 29.53 |
Details
Color | Distressed Brown |
Frame Color | Distressed Charcoal |
Features | Heavy industrial metal cross bar base|Black mesh metal modesty panel|Thick laminate distress top|Two grommets|Add a return and/or metal privacy panel for added surface space and privacy|Distressed brown laminate finish |
Description
Modern design meets rustic style in the Riveted Collection Industrial Style Desk. The distressed wood laminate top creates a reclaimed aesthetic. With a thick top and heavy industrial metal cross bar base, there is added structure and stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 14" x 1/2" (810833)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (PL105CH)
- OFFICESOURCE 59.06" W X 45.47" H, Silver (OSBHAT4860SI)
- OFFICESOURCE 66.00'' W X 29.50'' H, Mahogany (OS31MH)
- OFFICESOURCE 142.00'' W X 40.50'' H, Espresso (OS148ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Maple (DBLHLPL101MA)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS209MW)
- BESTAR L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, White, Melamine (29420-17)
- Officesource Desks