Shop All Desks
Officesource
66.00'' W X 66.50'' H, Cherry
Mfr # OS124CH
Zoro # G705671175
product price: $2,487.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$2,487.99
Free 30-Day Returns
Key Features
- Overall Width 66.00''
- Overall Height 66.50''
- Features Contemporary design with small footprint | Offers lots of great storage space | Dual back-to-back desk set up | Offered in some great finish choices | Dimensions: 66''W x 62.5''D x 66.5''H
- Length 62.25''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS124CH
- Zoro # G705671175
- UPC # 695991303010
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 66.00'' |
Overall Height | 66.50'' |
Length | 62.25'' |
Details
Color | Cherry |
Features | Contemporary design with small footprint | Offers lots of great storage space | Dual back-to-back desk set up | Offered in some great finish choices | Dimensions: 66''W x 62.5''D x 66.5''H |
Description
If you're looking for office furniture that will allow you to maximize the use of an area where space is at a premium, you can't go wrong with this typical. This small typical easily provides two desk spaces, and offers ample storage and organizational space for the members of your team. This typical includes full pedestals to give you the file storage space you need. The open hutch gives you additional storage space, so the work surfaces can be kept free and clear of clutter. This typical is available in eight great finishes, so you can choose the one that best complements your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- ROBOT COUPE Safety Rod Assembly (39214)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLFDPL102WH)
- OFFICESOURCE 72.00'' W X 40.35'' H, Modern Walnut (PLT4172MW)
- OFFICESOURCE 71.00'' W X 29.50'' H, Espresso (SGLHDPL101ES)
- OFFICESOURCE 66.00'' W X 65.50'' H, White (OS96WH)
- OFFICESOURCE OS Laminate Collection Executive Typical - OS10 (OS10CH)
- OFFICESOURCE 95.07'' W X 65.55'' H, Modern Walnut (OS153MW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Laminate, Brown, Grey (I 7171)
- Officesource Desks