Shop All Desks
Officesource
66.00'' W X 65.50'' H, White
Mfr # OS96WH
Zoro # G505671184
product price: $1,037.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,037.99
Free 30-Day Returns
Key Features
- Overall Width 66.00''
- Overall Height 65.50''
- Features Cool contemporary designed desk and hutch | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 66''W x 66''D x 65.5''H
- Length 66.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS96WH
- Zoro # G505671184
- UPC # 695991320369
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 66.00'' |
Overall Height | 65.50'' |
Length | 66.00'' |
Details
Color | White |
Features | Cool contemporary designed desk and hutch | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 66''W x 66''D x 65.5''H |
Description
Are you looking for contemporary office furniture that will give you the ability to meet all of the needs of your growing business? This typical offers you all of that, and so much more. Whether you are building a new office space, or giving a much needed renovation to the office of one of your executives, this typical offers some key features that come together to give you everything that you need. The L-shaped desk provides a large amount of workspace, while the open hutch offers ample storage space, and will help to keep your office free from clutter. This typical would be perfect for any business or home office setting. This typical is available in eight beautiful finishes, so you can choose the one that best complements your existing office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTMAS BY KREBS ORNAMENT BRIGHT SLVR (CBK70121)
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Antique Color (C341BP14ANT1E)
- AMGOOD 18 in. X 48. in Stainless Steel Prep Table with 1.5in Backsplash (WT-1848-BS-Z)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- OFFICESOURCE 71.00'' W X 42.50'' H, Espresso (OS77ES)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- OFFICESOURCE 71.00'' W X 42.50'' H, Maple (OS97MA)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Espresso (OS31ES)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS208CH)
- OFFICESOURCE 90.19'' W X 65.55'' H, Cherry (OS24CH)
- Officesource Desks