Shop All Desks
Officesource
66.00'' W X 29.50'' H, Maple
Mfr # DBLHDPL102MA
Zoro # G905670824
product price: $566.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Overall Width 66.00''
- Overall Height 29.50''
- Color Maple
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # DBLHDPL102MA
- Zoro # G905670824
- UPC # 695991300408
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 66.00'' |
Overall Height | 29.50'' |
Length | 30.00'' |
Details
Color | Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- TRUE Nozzle and Screw Set (811504)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- OFFICESOURCE 60.00'' W X 29.50" H, Espresso (SGLHLPL103ES)
- OFFICESOURCE 71.00'' W X 42.50'' H, Modern Walnut (OS97MW)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS4CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLFDPL102WH)
- OFFICESOURCE 60.00'' W X 29.50" H, Cherry (SGLHLPL103CH)
- OFFICESOURCE 26.57 W X 28.03 H, Charcoal (6080CR)
- OFFICESOURCE 48.00" W X 29.50" H, Espresso (SGLHDPL104ES)
- Officesource Desks