Shop All Desks
Officesource
66.00'' W X 29.50'' H, Espresso
Mfr # OS31ES
Zoro # G105671072
product price: $888.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Overall Width 66.00''
- Overall Height 29.50''
- Color Espresso
- Features Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 66''W x 66''D x 29.5''H
- Length 66.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS31ES
- Zoro # G105671072
- UPC # 695991305205
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 66.00'' |
Overall Height | 29.50'' |
Length | 66.00'' |
Details
Color | Espresso |
Features | Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 66''W x 66''D x 29.5''H |
Description
Set up an office that encourages productivity, with a typical that has both a contemporary design and all of the traditional functionality that you need in the work place. The credenza boasts a deluxe full pedestal that gives you plenty of storage space just where you need it the most. The bottom drawer is ideal for the storage of your file folders, while the other two drawers are perfect for all of your office essentials. This typical also includes a wall-mounted hutch that will give you plenty of additional storage space to help keep your office organized and clutter-free. This typical is offered in eight great finish choices, which allows you to choose the finish that best accompanies your existing office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- BESTAR U Shaped Desk, 92.6" D X 71.1" W X 30.4" H, White/Chocolate, Melamine (99871-52)
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-DG697BLAD-BAR-NATW-GG)
- OFFICESOURCE 71.00'' W X 65.50'' H, Maple (OS86MA)
- OFFICESOURCE 70.00'' W X 31.00'' H, Vintage Black with Wood Plank Tops (IMHF680BK)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS9CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS211MW)
- OFFICESOURCE 95.07'' W X 65.55'' H, Modern Walnut (OS153MW)
- OFFICESOURCE 90.19'' W X 65.55'' H, Maple (OS24MA)
- BESTAR L Shaped Desk, 70.9" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine (93886-59)
- Officesource Desks