Shop All Desks
Officesource
60.00'' W X 29.50'' H, White
Mfr # SGLHDPL103WH
Zoro # G405671222
product price: $368.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Overall Width 60.00''
- Overall Height 29.50''
- Color White
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHDPL103WH
- Zoro # G405671222
- UPC # 695991316539
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 60.00'' |
Overall Height | 29.50'' |
Length | 30.00'' |
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- HILLMAN Tack Cut Copper 10 X 5/8 (122616)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS4CH)
- OFFICESOURCE 48.00" W X 29.50" H, Maple (SGLHDPL104MA)
- OFFICESOURCE 66.00'' W X 29.50'' H, Cherry (SGLHDPL102CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFLPL101CG)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (DBLFDPL105MH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- LORELL 15.1" D X 25.6" W X 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- Officesource Desks