Shop All Desks
Officesource
60.00'' W X 29.50'' H, Modern Walnut
Mfr # SGLHDPL103MW
Zoro # G705670932
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Overall Width 60.00''
- Overall Height 29.50''
- Color Modern Walnut
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # SGLHDPL103MW
- Zoro # G705670932
- UPC # 695991300910
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 60.00'' |
Overall Height | 29.50'' |
Length | 30.00'' |
Details
Color | Modern Walnut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIME TIMER PlusĀ®, 20 Minute Timer, White (TT20-W)
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- OFFICESOURCE 71.00'' W X 29.50" H, Modern Walnut (SGLHLPL101MW)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS9CH)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHDPL105CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Mahogany (OS211MH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Espresso (OS31ES)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLHDPL103CH)
- HON Desk Return, 24 in D X 48" W X 29-1/2 in H, Harvest (H10516L.CC)
- Officesource Desks