Shop All Desks
Officesource
60.00'' W X 29.50" H, Maple
Mfr # SGLHLPL103MA
Zoro # G105671270
product price: $551.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Overall Width 60.00''
- Overall Height 29.50"
- Color Maple
- Length 77.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHLPL103MA
- Zoro # G105671270
- UPC # 695991300477
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 60.00'' |
Overall Height | 29.50" |
Length | 77.00" |
Details
Color | Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D X 48.43" W X 29.92" H, Dark Brown (138AMC164)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHDPL105CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS208LMW)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (PL105CH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Coastal Gray (DBLFDPL102CG)
- OFFICESOURCE 26.57 W X 28.03 H, Charcoal (6080CR)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS89MW)
- INVAL AMERICA 29-1/2 in D X 55 in W X 31-1/2 in H, Laricina White, Melamine, Engineered Wood (ES-3403)
- Officesource Desks