Shop All Desks
Officesource
60.00'' W X 29.50'' H, Maple
Mfr # DBLFLPL103MA
Zoro # G705670987
product price: $839.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Overall Width 60.00''
- Overall Height 29.50''
- Color Maple
- Length 77.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # DBLFLPL103MA
- Zoro # G705670987
- UPC # 695991303409
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 60.00'' |
Overall Height | 29.50'' |
Length | 77.00'' |
Details
Color | Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- HON Desk Shell, 30 in D X 60" W X 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (DBLFDPL105MH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Coastal Gray (DBLFDPL102CG)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (PL105MH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (PL105CG)
- OFFICESOURCE 60.00'' W X 29.50'' H, Modern Walnut (DBLFDPL103MW)
- OFFICESOURCE 66.00'' W X 29.50'' H, Modern Walnut (OS31MW)
- UTOPIA ALLEY Utopia Alley SH3WW Collapsible Fold Down Desk Table & Wall Cabinet with Chalkboard & Bottom Shelf; White (SH3WW)
- Officesource Desks