Shop All Desks
Officesource
60.00'' W X 29.50" H, Espresso
Mfr # SGLHLPL103ES
Zoro # G705671014
product price: $540.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- Overall Width 60.00''
- Overall Height 29.50"
- Color Espresso
- Length 77.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHLPL103ES
- Zoro # G705671014
- UPC # 695991303379
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 60.00'' |
Overall Height | 29.50" |
Length | 77.00" |
Details
Color | Espresso |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Yellow (20306AURA-4544)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- BESTAR L Shaped Desk, 71-1/8" D X 82-3/4" W X 30-3/8" H, Slate/Sandstone, Melamine (93883-59)
- OFFICESOURCE 71.00'' W X 65.50'' H, Maple (OS86MA)
- OFFICESOURCE 71.00'' W X 42.50'' H, Espresso (OS97ES)
- OFFICESOURCE 72.00'' W X 40.35'' H, Modern Walnut (PLT4172MW)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHDPL105CH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Espresso (OS31ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (PL105CG)
- HON HON, 38000 SERIES RIGHT PEDESTAL DESK, 72W X 36D X 29.5H, MAHOGANY/CHARCOAL (38293RNS)
- Officesource Desks