Shop All Desks
Officesource
60.00'' W X 29.50'' H, Espresso
Mfr # DBLFLPL103ES
Zoro # G105671041
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Overall Width 60.00''
- Overall Height 29.50''
- Color Espresso
- Length 77.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # DBLFLPL103ES
- Zoro # G105671041
- UPC # 695991304598
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 60.00'' |
Overall Height | 29.50'' |
Length | 77.00'' |
Details
Color | Espresso |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Half Round Folding Table, 48" W, 24" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT48-HF-GG)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 42 in W, 72 in L (4EEY8)
- KASON Cam-Rise Spring Assisted Hinge, Flush, RH (11248000004)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Khaki (1300)
- OFFICESOURCE 60.00'' W X 29.50'' H, Mahogany (OS209LMH)
- OFFICESOURCE 71.00'' W X 42.50'' H, Maple (OS77MA)
- OFFICESOURCE 60.00'' W X 29.50" H, Espresso (SGLHLPL103ES)
- OFFICESOURCE 72.00'' W X 40.35'' H, Espresso (PLT4172ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (PL105MH)
- OFFICESOURCE 66.00'' W X 66.50'' H, Cherry (OS124CH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Natural (I 7245)
- Officesource Desks