Shop All Desks
Officesource
60.00'' W X 29.50" H, Cherry
Mfr # SGLHLPL103CH
Zoro # G205671040
product price: $551.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Overall Width 60.00''
- Overall Height 29.50"
- Color Cherry
- Length 77.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHLPL103CH
- Zoro # G205671040
- UPC # 695991300439
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 60.00'' |
Overall Height | 29.50" |
Length | 77.00" |
Details
Color | Cherry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Hanger, Partition, Adj, Black, PK2 (7502)
- BROOKSIDE DESIGN, LLC Mobile Plan Center (MVPC)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- OFFICESOURCE 66.00'' W X 29.50'' H, Mahogany (OS31MH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Espresso (DBLFLPL103ES)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS208LMW)
- OFFICESOURCE 72.00'' W X 40.35'' H, Modern Walnut (PLT4172MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLFDPL102WH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (SGLHDPL103CH)
- FLASH FURNITURE Black Gaming Desk and Chair Set with Cup Holder (BLN-X10D1904L-OR-GG)
- Officesource Desks