Shop All Desks
Officesource
60.00'' W X 29.50'' H, Cherry
Mfr # DBLHDPL103CH
Zoro # G405671079
product price: $551.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Overall Width 60.00''
- Overall Height 29.50''
- Color Cherry
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # DBLHDPL103CH
- Zoro # G405671079
- UPC # 695991300439
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 60.00'' |
Overall Height | 29.50'' |
Length | 30.00'' |
Details
Color | Cherry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- ALERA Dalibor Series Manager Chair, Supports Up to 250 lb, 17.5" to 21.3" Seat Height, Black (ALEDB41B19)
- FLOORTEX Black PVC Chair Mat (113648LLBV)
- OFFICESOURCE 29.53 W X 29.53 H, Distressed Brown (HIR3024DB)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (PL105CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Modern Walnut (OS31MW)
- OFFICESOURCE 95.07'' W X 65.55'' H, Modern Walnut (OS153MW)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFDPL105CG)
- ALERA 23.63" D X 70.88" W X 29.5" H, Gray (ALEVA257224GY)
- Officesource Desks