Shop All Desks
Officesource
60.00'' W X 29.50'' H, Cherry
Mfr # DBLFLPL103CH
Zoro # G505671078
product price: $926.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$926.99
Free 30-Day Returns
Key Features
- Overall Width 60.00''
- Overall Height 29.50''
- Color Cherry
- Length 77.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # DBLFLPL103CH
- Zoro # G505671078
- UPC # 695991303362
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 60.00'' |
Overall Height | 29.50'' |
Length | 77.00'' |
Details
Color | Cherry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- SHEPHERD HARDWARE Shepherd 3/4 In. Hi-Tip Rubber Furniture Leg Tip (3212)
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- OFFICESOURCE 60.00'' W X 29.50'' H, Modern Walnut (DBLFDPL103MW)
- OFFICESOURCE 95.07'' W X 65.55'' H, Modern Walnut (OS153MW)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (OS112CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Espresso (SGLHDPL101ES)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLHLPL102WH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Maple (DBLHDPL102MA)
- SAFCO Adjustable Desk, 36 in D X 72 in W X 49.3 in H, Mocha, Laminate (MNDSHA72LDC)
- Officesource Desks