Shop All Desks
Officesource
59.06" W X 45.47" H, Silver
Mfr # OSBHAT4860SI
Zoro # G705670918
original price:
$587.52
20% off
new price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 59.06"
- Overall Height 45.47"
- Color Silver
- Features Smooth single motor lifting system two stages, using very strong steel. From sitting to standing, just touch it.|The suitable desktop width is from 48 inches to 72 inches. Adjust your height from 26.7 inches to 47.5 inches.| Safe! Load 110lbs, overload protection can prevent the load from higher than the rated load, thus ensuring the safety of your frame. | A very economical lifting table, using nylon feet to reduce the weight of the entire table frame, very suitable for work at home, office workstations, computer desks and dual-monitor systems. | Ready to Assemble (RTA), Easy to Assemble
- Length 23.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OSBHAT4860SI
- Zoro # G705670918
- UPC # 843650119223
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 59.06" |
Overall Height | 45.47" |
Length | 23.62" |
Details
Color | Silver |
Features | Smooth single motor lifting system two stages, using very strong steel. From sitting to standing, just touch it.|The suitable desktop width is from 48 inches to 72 inches. Adjust your height from 26.7 inches to 47.5 inches.| Safe! Load 110lbs, overload protection can prevent the load from higher than the rated load, thus ensuring the safety of your frame. | A very economical lifting table, using nylon feet to reduce the weight of the entire table frame, very suitable for work at home, office workstations, computer desks and dual-monitor systems. | Ready to Assemble (RTA), Easy to Assemble |
Description
The Any Space Work From Home 2-Stage Height Adjustable Base is an ideal frame for your 48 in to 72 in wide work surface. Adjustable from 26.7 in to 47.5 in, the solid metal base frame can fit most statures, both short and tall. The 100 lb capacity has built-in protection to prevent overloading. The nylon feet reduce the weight of the table, making it suitable for home or office use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- OFFICESOURCE 71.00'' W X 29.50'' H, Cherry (PL105CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFDPL105CG)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLHLPL102WH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLFLPL103CH)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHDPL105CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Coastal Gray (OS89CG)
- TUHOME 15.8 / 15.75 in. D X 31.5 / 7.87 in. W X 29.8 / 39.65 in. H, Black, Laminate (CLW5593)
- Officesource Desks